This product requires certification to purchase.

Light with Battery in Yellow

Underwater Kinetics

Light with Battery in Yellow

  • Fast #
  • Part #U12344
  • Item #5092575
  • Manufacturer Part #12344
4 out of 5 Customer Rating
Underwater Kinetics

Light with Battery in Yellow

  • Fast #
  • Part #U12344
  • Item #5092575
  • Manufacturer Part #12344
4 out of 5 Customer Rating

X Points

Color Finish Name: Safety Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Beam pulses briefly to indicate low battery level
  • Waterproof design for all weather use
  • Large push button switch works with heavy gloves
  • Rechargeable: full charge in less than 4 hours
  • UK helmet mounting clips easily attach the light to any hard hat or fire helmet
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Brand Model Compatibility:
U12816
Color Finish Name:
Safety Yellow
Length:
4-3/5 in
Light Bulb Type:
LED
Lumens:
90
Material:
Plastic, Rubber, Aluminum
Material Type:
ABS
Power Source:
Battery
Weight:
.23 lb
Width:
1-2/5 in