This product requires certification to purchase.

21-4/5 x 8-1/5 in. Case

Underwater Kinetics

Loadout Case® 21-4/5 x 8-1/5 in. Case

  • Fast #
  • Part #U03662
  • Item #3264484
  • Manufacturer Part #03662
4.8 out of 5 Customer Rating
Underwater Kinetics

Loadout Case® 21-4/5 x 8-1/5 in. Case

  • Fast #
  • Part #U03662
  • Item #3264484
  • Manufacturer Part #03662
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featuring extendable handles, twist-lock stainless steel latches, spring return handle and wheels
  • Ideal protection for instrumentation, lab test equipment, electronic equipment and other delicate equipment
  • Base: 6.1 in
  • Waterproof, dustproof, shockproof protection for transporting your gear
  • Rigid reinforced walls to give maximum protection for even the most sensitive and expensive equipment during transport or storage
  • Internal dimensions: 21.8 in x 17.8 in x 8.2 in
  • Lid: 2.1 in
  • Requires Certification

Specifications

Collection:
Loadout Case®
Color Finish Name:
Black
Depth:
8-1/5 in
Height:
9-7/10 in
Length:
23-4/5 in
Material:
Plastic
Material Type:
Polypropylene
UPC:
032705036626
Width:
20-1/10 in