This product requires certification to purchase.

12-9/10 x 8-2/5 in. Pick and Pluck Case in Yellow

Underwater Kinetics

UltraCase® 12-9/10 x 8-2/5 in. Pick and Pluck Case in Yellow

  • Fast #
  • Part #U03003
  • Item #4929491
  • Manufacturer Part #03003
5 out of 5 Customer Rating
Underwater Kinetics

UltraCase® 12-9/10 x 8-2/5 in. Pick and Pluck Case in Yellow

  • Fast #
  • Part #U03003
  • Item #4929491
  • Manufacturer Part #03003
5 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tough ABS construction withstands 7 ft drop to concrete
  • Padded fold-down ABS handle
  • Venting latches equalize when opening and seal when closed
  • Pressure equalization valve allows easy opening after altitude or temperature change
  • Interlocks in stacks with same or mixed sizes
  • Optional user configurable pluck foam filling
  • Full-length hinge, padlock loops and two front latches secure contents
  • Cases stocked in yellow; black and gray are available upon request
  • Requires Certification

Specifications

Collection:
UltraCase®
Color Finish Name:
Yellow
Depth:
8-2/5 in
Height:
12-9/10 in
Length:
20-9/10 in
Material:
Plastic, Foam
Material Type:
ABS
UPC:
032705030037
Width:
12-9/10 in