This product requires certification to purchase.

21-3/5 in. Dry Storage Case

Underwater Kinetics

UltraCase® 21-3/5 in. Dry Storage Case

  • Fast #
  • Part #U03001
  • Item #4927065
  • Manufacturer Part #3001
4 out of 5 Customer Rating
Underwater Kinetics

UltraCase® 21-3/5 in. Dry Storage Case

  • Fast #
  • Part #U03001
  • Item #4927065
  • Manufacturer Part #3001
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tough ABS construction withstands 7-foot drop to concrete
  • Padded fold-down ABS handle
  • Venting latches equalize when opening and seal when closed
  • Pressure equalization valve allows easy opening after altitude or temperature change
  • Interlocks in stacks with same or mixed sizes
  • Optional user configurable pluck foam filling
  • Full-length hinge, padlock loops and two front latches secure contents
  • Cases stocked in yellow; black and gray are available upon request
  • Requires Certification

Specifications

Collection:
UltraCase®
Color Finish Name:
Black
Height:
9-1/5 in
Length:
21-3/5 in
Material:
Plastic
Material Type:
ABS
UPC:
032705030013
Width:
14-4/5 in