This product requires certification to purchase.

14 SQUEEGEE & WSHR *VISAVERSA PRO

Unger

14 SQUEEGEE & WSHR *VISAVERSA PRO

  • Fast #
  • Part #UVV350
  • Item #10511928
  • Manufacturer Part #VV350
3.2 out of 5 Customer Rating
Brand image
Unger

14 SQUEEGEE & WSHR *VISAVERSA PRO

  • Fast #
  • Part #UVV350
  • Item #10511928
  • Manufacturer Part #VV350
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2-in-1 Design: Combines washer and squeegee, reducing the need for multiple tools.
  • High Water Retention Pad: Minimizes bucket trips, increasing cleaning efficiency.
  • Removable Squeegee: Allows for quick touch-ups and versatile cleaning applications.
  • Ergonomic Non-Slip Handle: Provides a comfortable grip, reducing hand fatigue.
  • Quick-Release Mechanism: Facilitates easy attachment and removal of components
  • Durable Construction: Built to withstand rigorous professional use, ensuring longevity.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Green Seal Certified:
No
Length:
14 in
Material:
Plastic
UPC:
761475670241