This product requires certification to purchase.

60 in. Produster

Unger

60 in. Produster

  • Fast #
  • Part #ULWDUR
  • Item #6229779
  • Manufacturer Part #LWDUR
3.9 out of 5 Customer Rating
Brand image
Unger

60 in. Produster

  • Fast #
  • Part #ULWDUR
  • Item #6229779
  • Manufacturer Part #LWDUR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extending handle simplifies high-reach cleaning tasks, minimizing stress and strain
  • Electrostatically charged sleeves attract and trap dust and grime
  • Easy-to-replace Unger® DS10Y, DS50Y sleeves (sold separately)
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Handle Material:
Plastic
Length:
60 in
Material:
Lambswool
UPC:
761475613880