Acme Insert in Green
Aquadozer® Acme Insert in Green
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10Product Details
Product Details
- Easily converts floor squeegees from a tapered to an Acme compatible socket for use with either type of handle
- Uniquely designed, the strong nylon insert easily snaps in and out of all sockets
- The threaded Acme insert eliminates the nails and screws needed for secure socket fit
Documents
Specifications
- Collection:
- Aquadozer®
- Color Finish Name:
- Green
- Material:
- Plastic
- UPC:
- 761475619127