1 L Large Bottle
Excella™ 1 L Large Bottle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ergonomic microfiber mopping system
- High precision dispensing mechanism and nozzle
- Refillable bottle in two sizes- .05L and 1L capacity
- No clogging or flushing required
- Filling level measurement guide
Documents
Specifications
- Collection:
- Excella™
- Color Finish Name:
- White
- Height:
- 2 in
- Material:
- Plastic
- Size:
- 1 L
- UPC:
- 761475655989