This product requires certification to purchase.

20 in. Microfiber Cleaning Pad in Grey

Unger

Excella™ 20 in. Microfiber Cleaning Pad in Grey

  • Fast #
  • Part #UEF40M
  • Item #7951768
  • Manufacturer Part #EF40M
5 out of 5 Customer Rating
Brand image
Unger

Excella™ 20 in. Microfiber Cleaning Pad in Grey

  • Fast #
  • Part #UEF40M
  • Item #7951768
  • Manufacturer Part #EF40M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 10mm looped pile cleaning pad
  • Made of durable 100% polyester microfiber
  • Color coding tabs to prevent cross-contamination
  • Available in two sizes- 20? and 26?
  • Wash cycle: 300
  • Requires Certification

Documents

Dimensions & Measurements
Length
20 in
Weight
0.25 lb
Characteristics & Features
Collection
Excella™
Color Finish Category
Greys
Color Finish Name
Grey
Material
Microfiber
Warranty & Product Information
Application
Commercial
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Pad
UPC
761475655620