Microfiber Duster Sleeve in Grey
Microfiber Duster Sleeve in Grey
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact mop handle that can be "knocked down" for convenient shipping and storage
- It is a 23mm in diameter, 3-section assembly with a combined 53" length
- Made of lightweight aluminum with ergonomic grip
- Handle works with many of the SmartFit™ and SmartColor™ squeegees and mops
Documents
Specifications
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 14 in
- Material:
- Microfiber
- UPC:
- 761475616744
- Width:
- 6 in