16 x 16 in. Microfiber Cloth
MicroWipe™ 16 x 16 in. Microfiber Cloth
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10Product Details
Product Details
- Microfiber fabric superior action wipes can be used wet or dry
- Ideal for edges and frames on windows and mirrors
- Can be washed and reused 500 times
- Microfiber meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1
- Size: 16" x 16" / 40 x 40cm
Documents
Specifications
- Collection:
- MicroWipe™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16 in
- Material:
- Microfiber
- UPC:
- 761475633604
- Width:
- 16 in