Mop Bucket Sieve in Black
Mop Bucket Sieve in Black
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5Product Details
Product Details
- Sieve hooks securely onto ProBucket lip
- Powder coated steel features a chemical resistant surface
- Wrings out up to an 18" washer
Documents
Specifications
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 17-1/2 in
- Material:
- Steel
- UPC:
- 761475631662