This product requires certification to purchase.

18 in. Grabber

Unger

Nifty Nabber® Pro 18 in. Grabber

  • Fast #
  • Part #UNN40R
  • Item #6230080
  • Manufacturer Part #NN40R
4.6 out of 5 Customer Rating
Brand image
Unger

Nifty Nabber® Pro 18 in. Grabber

  • Fast #
  • Part #UNN40R
  • Item #6230080
  • Manufacturer Part #NN40R
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reach keeps hands away from hazards and helps clean debris from toilets, urinals and trash without touching contaminates
  • Working components made for years of problem free operations
  • Powerful rubber over molded steel fingers grip and firmly hold small and odd shaped objects
  • Ergonomic handle minimizes wrist strain to insure comfortable operation
  • Length: 18"
  • Requires Certification

Documents


Specifications

Collection:
Nifty Nabber® Pro
Length:
18 in
Tool Type:
Grabber
UPC:
761475602365