51 in. Grabber

You last purchased this on
 
Unger

Nifty Nabber® Pro 51 in. Grabber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unger

Nifty Nabber® Pro 51 in. Grabber

  • Fast #
  • Part #UNN140
  • Item #7202397
  • Manufacturer Part #NN140
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For universal trash removal (cans, paper, bottles, etc.)
  • No bending, no backaches -even out-of-reach items can be easily removed
  • All-purpose grabber
  • Length: 51"
  • The ideal extension to your arm
  • The inside dimension of the "claw" is 5"
  • Powerclaws grip small and oddly-shaped objects
  • Hygienic waste disposal with no human contact required
  • Requires Certification

Specifications

Collection:
Nifty Nabber® Pro
Length:
51 in
Tool Type:
Grabber