This product requires certification to purchase.

Stainless Steel and Rubber Window Squeegee Handle

Unger

Pro Stainless Steel and Rubber Window Squeegee Handle

  • Fast #
  • Part #UPR000
  • Item #6230405
  • Manufacturer Part #PR000
5 out of 5 Customer Rating
Brand image
Unger

Pro Stainless Steel and Rubber Window Squeegee Handle

  • Fast #
  • Part #UPR000
  • Item #6230405
  • Manufacturer Part #PR000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pro series squeegee replacement handle
  • Handle only - squeegee sold separately
  • Ergonomic grip to prevent slipping
  • This handle will never slip up when paired with any Pro Stainless Steel Unger squeegee channels, and will clean all flat and smooth surfaces
  • To maximize your reach attach this handle to any of the Unger poles to clean those high and hard to reach spots
  • Handle material: stainless steel
  • Requires Certification

Documents


Specifications

Collection:
Pro
Color Finish Name:
Silver, Black
Handle Material:
Stainless Steel
Material:
Stainless Steel, Rubber