This product requires certification to purchase.

18 in. Sanitary Standard Squeegee

Unger

Sanitary Standard 18 in. Sanitary Standard Squeegee

  • Fast #
  • Part #UPM45A
  • Item #6230333
  • Manufacturer Part #UNG PM45A
5 out of 5 Customer Rating
Brand image
Unger

Sanitary Standard 18 in. Sanitary Standard Squeegee

  • Fast #
  • Part #UPM45A
  • Item #6230333
  • Manufacturer Part #UNG PM45A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use in areas where hygiene is a top priority
  • Ideal for hospitals, kitchens, bathrooms, dairies, around swimming pools or wherever metal components are undesirable
  • Acid-resistant construction
  • Reinforced frame
  • Requires Certification

Documents

Dimensions & Measurements
Length
18 in
Characteristics & Features
Collection
Sanitary Standard
Color Finish Name
White, Black
Material
Plastic, Moss Foam
Warranty & Product Information
Type
Floor Squeegee
UPC
761475624763