22 in. Unger Sanitary Brush with Squeegee
Sanitary Standard 22 in. Unger Sanitary Brush with Squeegee
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stiff bristles for scrubbing action
- Removes dirt and solution
- Smart splashguard
- Threaded socket accepts acme threaded handles
Specifications
- Collection:
- Sanitary Standard
- Color Finish Name:
- Black
- Length:
- 22 in
- Material:
- Plastic, Rubber, Aluminum
- Material Type:
- Polypropylene
- UPC:
- 761475624725