16 in. Microfiber Mop in Blue and White
SmartColor™ 16 in. Microfiber Mop in Blue and White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Microfiber replacement mop head, attaches securely to SmartColor mop holder with 3 hole flaps
- Use wet or dry, aggressive cleaning edges clean with less water, less effort
- Medium duty 7mm pile for vinyl or sealed floors without grout lines
- Reduce bacteria by up to 96%
- Absorbs 6x own weight for liquid pickup and retention, easy rinse
- Long lasting and durable, machine wash and dry 500 times
Documents
Specifications
- Brand Model Compatibility:
- Unger SM40R
- Collection:
- SmartColor™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16 in
- Material:
- Microfiber
- UPC:
- 761475621847