7MM MICRO MOP SMARTCOLOR GREE/WHIT
SmartColor™ 7MM MICRO MOP SMARTCOLOR GREE/WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable aluminum construction ensures long-lasting performance, even under rigorous professional use.
- Facilitates secure connection between Unger poles and Euro-threaded tools, preventing accidental detachment during cleaning operations.
- Compatible with a wide range of Unger extension poles, enhancing the versatility of your cleaning equipment.
- Enables quick attachment and detachment of tools, reducing downtime and increasing productivity.
- Lightweight design adds minimal weight to the pole setup, maintaining ease of maneuverability.
- Corrosion-resistant material withstands exposure to water and cleaning solutions, ensuring reliability over time.
Documents
Specifications
- Application:
- Floor, Mopping
- Brand Model Compatibility:
- Unger SmartColor
- Collection:
- SmartColor™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Design for the Environment (DfE):
- No
- EPA Compliant:
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 3-7/10 in
- Length:
- 4/5 in
- Material:
- Microfiber
- UPC:
- 761475619226
- Width:
- 7 in