This product requires certification to purchase.

16 x 15 in. Heavy Duty Microfiber Cleaning Cloth

Unger

SmartColor™ MicroWipe™ 16 x 15 in. Heavy Duty Microfiber Cleaning Cloth

  • Fast #
  • Part #UNGEMF40R
  • Item #7562756
  • Manufacturer Part #MF40R
5 out of 5 Customer Rating
Brand image
Unger

SmartColor™ MicroWipe™ 16 x 15 in. Heavy Duty Microfiber Cleaning Cloth

  • Fast #
  • Part #UNGEMF40R
  • Item #7562756
  • Manufacturer Part #MF40R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Color-coded cloths for bathroom uses; one for toilets/urinals and another for mirrors, countertops and sinks
  • Microfiber products conserve water, reduce use of disposable products and require fewer chemicals
  • Use wet or dry
  • Lasts for approximately 1,500 wash cycles
  • Perfect for healthcare and manufacturing facilities as well as food service
  • Microfiber meets CIMS-GB and LEED standards; contributes to Indoor Environmental Quality Credit 3.1
  • Size: 16" x 16"/40 x 40cm
  • Color: Red
  • Requires Certification

Documents


Specifications

Collection:
SmartColor™ MicroWipe™
Color Finish Name:
Red
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
16 in
Length:
15 in
Material:
Microfiber
UPC:
761475602303
Width:
16 in