22 in. Smart Fit Heavy Duty Water Wand with Acme
SmartFit™ WaterWand™ 22 in. Smart Fit Heavy Duty Water Wand with Acme
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Innovative universal socket accepts industry standard handles from 15/16'' to 1 1/8''
- Extra strong frame outlasts other floor squeegees
- Easy flush and rinse design reduces harmful bacteria buildup
- Oil-resistant rubber help take care of the mess
- Custom color coding chip system by zone reduces cross-contamination
Documents
Specifications
- Collection:
- SmartFit™ WaterWand™
- Color Finish Name:
- Black
- Length:
- 22 in
- Material:
- Rubber
- UPC:
- 761475619929