This product requires certification to purchase.

30 in. Smart Fit Heavy Duty Water Wand with Acme

Unger

SmartFit™ WaterWand™ 30 in. Smart Fit Heavy Duty Water Wand with Acme

  • Fast #
  • Part #UHM30A
  • Item #4442081
  • Manufacturer Part #HM30A
5 out of 5 Customer Rating
Brand image
Unger

SmartFit™ WaterWand™ 30 in. Smart Fit Heavy Duty Water Wand with Acme

  • Fast #
  • Part #UHM30A
  • Item #4442081
  • Manufacturer Part #HM30A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Innovative universal socket accepts industry standard handles from 15/16'' to 1 1/8''
  • Extra strong frame outlasts other floor squeegees
  • Easy flush and rinse design reduces harmful bacteria buildup
  • Oil-resistant rubber help take care of the mess
  • Custom color coding chip system by zone reduces cross-contamination
  • Requires Certification

Documents


Specifications

Application:
Floor
Collection:
SmartFit™ WaterWand™
Color Finish Name:
Black
Length:
30
Material:
Rubber
UPC:
761475619967