Microfiber Fan Duster in Grey
StarDuster® Microfiber Fan Duster in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Easily and effectively cleans all shapes and sizes of ceiling fan blades, vents, and more
- Use by hand or attach to any telescopic pole for high-access cleaning
- Plush microfiber strands aggressively trap and hold dirt
- Microfiber sleeve is removable and machine washable
Specifications
- Brand Model Compatibility:
- 2MXC8, 3U442, 3U443, U444
- Collection:
- StarDuster®
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic, Microfiber
- Product Type:
- Duster
- UPC:
- 761475629744