30 in. Bendable Duster
StarDuster® ProFlex® 75 30 in. Bendable Duster
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Great for cleaning overhead, underneath furniture, and around corners
- Bends and retains shape to clean hard-to-reach areas
- Microfiber sleeve is removable and machine washable
- Comes with 3 electrostatic disposable sleeves
- Attaches to ErgoTec Locking Cone for Safe use for high tasks
- Replacement disposable sleeves are item PS10W and PS50W
- Replacement Microfiber sleeves are item PM05W
- Length: 30 inch
Documents
Specifications
- Collection:
- StarDuster® ProFlex® 75
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 30 in
- UPC:
- 761475640244