30 in. Heavy Duty Water Wand Floor Squeegee in Red
Unger® WaterWand™ 30 in. Heavy Duty Water Wand Floor Squeegee in Red
Package Quantity Info:
Each: 1Product Details
Product Details
- Digs deep into tile crevices and uneven surfaces to remove liquids and leaving floor finger dry
- Made with double red neoprene foam-rubber
- Reinforced handle socket to tackle heavy dirt
- Sturdy 20 gauge steel frame with socket clamp
- Use with heavy duty handle with 1.5 degree tapered socket
- Anodized aluminum handle has ergonomic grip to provide comfort
Documents
Specifications
- Application:
- Liquid Removal
- Brand Model Compatibility:
- UAL140 or UAL14G
- Collection:
- Unger® WaterWand™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 30 in
- Material:
- Rubber
- Material Type:
- Neoprene
- UPC:
- 761475624589
- Width:
- 30 in