This product requires certification to purchase.

Wall Brush in Black

Unger

Wall Brush in Black

  • Fast #
  • Part #UWALB0
  • Item #7013709
  • Manufacturer Part #WALB0
3.4 out of 5 Customer Rating
Brand image
Unger

Wall Brush in Black

  • Fast #
  • Part #UWALB0
  • Item #7013709
  • Manufacturer Part #WALB0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oval shape for ceiling fans, walls and ceilings
  • Made of heavy-duty galvanized wire and 49% horsehair bristles
  • Ideal for dusting rough surfaces
  • Ideal for removing cobwebs and dust from flat objects
  • Attaches to telescopic poles
  • Requires Certification

Documents

Dimensions & Measurements
Height
10 in
Length
12 in
Size
12 in x 5 in
Width
5 in
Characteristics & Features
Brand Model Compatibility
Unger Poles
Color Finish Name
Brown
Handle Material
Plastic
Material
Galvanized Wire, Horse Hair
Warranty & Product Information
Product Type
Brush
UPC
761475613804