30 in. Heavy Duty Water Wand Floor Squeegee in Black
WaterWand™ 30 in. Heavy Duty Water Wand Floor Squeegee in Black
Package Quantity Info:
Each: 1Product Details
Product Details
- Removes water easily from uneven floor surfaces such as grouted tile or non-slip and broadcast grid floors with double black foam-rubber blade
- Reinforced handle socket to tackle heavy dirt
- Digs deep into tile crevices and uneven surfaces to remove liquids, leaving floor finger dry
- Use with heavy-duty handle with 1.5° tapered socket
- Anodized aluminum handle has ergonomic grip to provide comfort
Documents
Specifications
- Application:
- Water, Removal
- Cleaning Path:
- 30 in
- Collection:
- WaterWand™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver
- Material:
- Rubber, Steel
- Material Type:
- Neoprene
- UPC:
- 761475612821