Polymer Blend Acme Insert in Green
WaterWand™ Polymer Blend Acme Insert in Green
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Converts Unger® Water Wand squeegees from a tapered to an Acme-threaded socket
- Strip-resistant die cut
- Easy to attach to all Unger® extension poles
Specifications
- Brand Model Compatibility:
- Unger WaterWand™
- Collection:
- WaterWand™
- Color Finish Name:
- Green
- Material:
- Plastic
- Material Type:
- Polymer
- Type:
- UFWAI0