120 V Adjustable Pressure Switch
120 V Adjustable Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to replace a wide variety of air-sensing switches found in residential and light commercial applications
Specifications
- AMP:
- 1, 5
- Product Type:
- Air Switch
- UL Listed:
- No
- UPC:
- 662013125332
- Volts:
- 120/277V