This product requires certification to purchase.

36 in. Thermopile with Coaxial Connector

Uni Line North America

1951 Series 36 in. Thermopile with Coaxial Connector

  • Fast #
  • Part #R1951001
  • Item #961602
  • Manufacturer Part #1951-001
3.3 out of 5 Customer Rating
Brand image
Uni Line North America

1951 Series 36 in. Thermopile with Coaxial Connector

  • Fast #
  • Part #R1951001
  • Item #961602
  • Manufacturer Part #1951-001
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy burner installation with attached threaded nut
  • Stainless steel outer jacket for long life and resistance to heat blistering
  • Combination of copper and nickel alloys for good electrical conductivity
  • Mica washer to insulate from shorting conditions
  • Tinnerman clip included
  • Various lengths available for multiple applications
  • Requires Certification

Documents


Specifications

Collection:
1951 Series
Length:
36
Material:
Copper Nickel Alloy, Stainless Steel
UPC:
662013631390
Volts:
250/750mV