24V Combination Gas Valve
24V Combination Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Uni Line North America gas valve
Documents
Specifications
- BTU:
- 720000
- Fuel Type:
- Natural Gas
- Inlet Outlet:
- 1 in inlet/ 1 in outlet
- OEM Part:
- Yes
- Power Source:
- Gas
- UPC:
- 662013632434
- Volts:
- 24V