This product requires certification to purchase.

120V Mechanical Defrost Timer

Uni Line North America

8000 Series 120V Mechanical Defrost Timer

  • Fast #
  • Part #R814500
  • Item #1401188
  • Manufacturer Part #8145-00
5 out of 5 Customer Rating
Brand image
Uni Line North America

8000 Series 120V Mechanical Defrost Timer

  • Fast #
  • Part #R814500
  • Item #1401188
  • Manufacturer Part #8145-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
40
Collection:
8000 Series
Time Delay:
No
UPC:
662013124090
Volts:
120V