PARAGON Defrost CLOCK 120 Volts
8000 Series PARAGON Defrost CLOCK 120 Volts
Product Details
Product Details
Specifications
- Collection:
- 8000 Series
- Depth:
- 4-9/20
- Height:
- 3-17/20
- Power Source:
- Electric
- Type:
- R814100
- UPC:
- 662013124076
- Volts:
- 120V
- Width:
- 6-1/10