1 hp 1625 RPM 208/230V Blower Module
1 hp 1625 RPM 208/230V Blower Module
Product Details
Product Details
Specifications
- AMP:
- 6.2
- Fan Speeds:
- 1
- Horsepower:
- 1 hp
- Length:
- 38
- Phase:
- Single Phase
- Product Type:
- Blower Module
- RPM:
- 1625
- RPM Range:
- 1400 and Above
- Volts:
- 208/230V
- Watts:
- 0.75