10 kW Single Phase Electric KW Heat Strip
10 kW Single Phase Electric KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 15
- BTU:
- 34120
- Height:
- 12 in
- Length:
- 16 in
- MBH:
- 34.1
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heater Kit
- Volts:
- 230V
- Watts:
- 10 kW
- Width:
- 16 in