12 in. Round Plenum Adapter Modular
12 in. Round Plenum Adapter Modular
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Unico 1218 Air Handler
- Depth:
- 8 in
- Diameter:
- 7 in
- Duct Plenum Type:
- Plenum Adapter
- Height:
- 12 in
- Length:
- 8 in
- Material:
- Metal
- Width:
- 7 in