16 in. x 10 ft. Silver R6 Flexible Air Duct
16 in. x 10 ft. Silver R6 Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 16 in
- Insulated:
- Yes
- Length:
- 10 ft
- Material:
- Aluminum, Plastic
- Material Type:
- Nylon, Polyester
- R value:
- R6
- UL Listed:
- No
- Vent Duct Shape:
- Round