2.5 - 3.5 Ton - Steel - Coil - Galvanized
2.5 - 3.5 Ton - Steel - Coil - Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be matched to a blower module for a heating only system or it can be matched with a blower module and cooling module for a system that both heats and cools
- Slide in hot water coil is supplied separately
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Each system is pressure tested at the factory
- Corrugated aluminum fins mechanically bonded to copper tubes
- Tubes are ½” diameter on staggered centers
- Easy snap latches
- 22 gauge galvanized steel construction
- Full-collar fins provide greater tube-fin contact for excellent heat transfer
Documents
Specifications
- BTU:
- 81600
- CFM:
- 900 ft3/min
- Coating:
- Galvanized
- Height:
- 17-1/2 in
- Length:
- 27-19/25 in
- MBH:
- 81
- Material:
- Steel
- Product Type:
- Coil
- Tonnage:
- 2.5 - 3.5 Ton