27 in. x 29-1/2 in. Metal Condensate Drain Pan
27 in. x 29-1/2 in. Metal Condensate Drain Pan
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Secondary drain pan for use on 2-module 2430 unit
- Features mold growth resistance
Specifications
- Depth:
- 1-1/2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 27 in
- Length:
- 29-1/2 in
- Material:
- Metal
- Width:
- 27 in