This product requires certification to purchase.

29-1/2 in. Metal Condensate Drain Pan

Unico

29-1/2 in. Metal Condensate Drain Pan

  • Fast #
  • Part #UUPC20C
  • Item #515297
  • Manufacturer Part #UPC-20C
5 out of 5 Customer Rating
Brand image
Unico

29-1/2 in. Metal Condensate Drain Pan

  • Fast #
  • Part #UUPC20C
  • Item #515297
  • Manufacturer Part #UPC-20C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 29-1/2 in.
  • Metal
  • Requires Certification

Documents


Specifications

Depth:
1-1/2 in
Drain Opening:
3/4 in
End Connection 1:
FPT
End Connections:
FPT
Height:
27 in
Length:
29-1/2 in
Material:
Metal