29-1/2 in. x 40 in. Metal Condensate Drain Pan
29-1/2 in. x 40 in. Metal Condensate Drain Pan
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Secondary drain pan for use on 3642 units
- Features mold growth resistance
Specifications
- Depth:
- 1-1/2
- Drain Opening:
- 3/4
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 29-1/2
- Length:
- 40
- Material:
- Metal
- Width:
- 29-1/2