This product requires certification to purchase.

4 - 5 Ton - Steel - Coil - Galvanized

Unico

4 - 5 Ton - Steel - Coil - Galvanized

  • Fast #
  • Part #UHW4860
  • Item #7052361
  • Manufacturer Part #HW-4860
3.1 out of 5 Customer Rating
Brand image
Unico

4 - 5 Ton - Steel - Coil - Galvanized

  • Fast #
  • Part #UHW4860
  • Item #7052361
  • Manufacturer Part #HW-4860
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Can be matched to a blower module for a heating only system or it can be matched with a blower module and cooling module for a system that both heats and cools
  • Slide in hot water coil is supplied separately
  • 22 gauge galvanized steel construction
  • Easy snap latches
  • Corrugated aluminum fins mechanically bonded to copper tubes
  • Tubes are ½” diameter on staggered centers
  • Each system is pressure tested at the factory
  • Full-collar fins provide greater tube-fin contact for excellent heat transfer
  • Requires Certification

Specifications

BTU:
120000
CFM:
1250 ft3/min
Coating:
Galvanized
Height:
23 in
Length:
32 in
MBH:
60
Material:
Steel
Tonnage:
4 - 5 Ton