This product requires certification to purchase.

4 in. Ceiling, Floor and Wall Supply Register in Red Oak Wood

Unico

4 in. Ceiling, Floor and Wall Supply Register in Red Oak Wood

  • Fast #
  • Part #UUPC57RO
  • Item #2151726
  • Manufacturer Part #UPC-57-RO
3.1 out of 5 Customer Rating
Brand image
Unico

4 in. Ceiling, Floor and Wall Supply Register in Red Oak Wood

  • Fast #
  • Part #UUPC57RO
  • Item #2151726
  • Manufacturer Part #UPC-57-RO
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Ceiling, Floor, Wall
Color Finish Name:
Red Oak
Height:
4 in
Material:
Wood
Width:
4 in