This product requires certification to purchase.

4 in. x 12 ft. Flexible Air Duct R4.2

Unico

4 in. x 12 ft. Flexible Air Duct R4.2

  • Fast #
  • Part #UUPC26CR46
  • Item #2251211
  • Manufacturer Part #UPC-26CR4-6
5 out of 5 Customer Rating
Brand image
Unico

4 in. x 12 ft. Flexible Air Duct R4.2

  • Fast #
  • Part #UUPC26CR46
  • Item #2251211
  • Manufacturer Part #UPC-26CR4-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
4 in
Length:
12 ft
Material:
Plastic
Material Type:
Nylon
R value:
R4.2
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round