HDPE Air Vent in White
HDPE Air Vent in White
Frequently Purchased Together
Product Details
- Used where there is insufficient room to provide minimum sound attenuator bend radius, in placement near perimeter of low-pitched roof, in applications with only small cavity between dropped ceiling and roof
- Designed to quietly turn air inside typical wood frame stud wall cavity
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- HDPE