2 - 2.5 Ton - Multi-Position - Stainless Steel - Aluminum Fin - Coil - Galvanized
M Series 2 - 2.5 Ton - Multi-Position - Stainless Steel - Aluminum Fin - Coil - Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Modular construction
- Multiple configurations
- Use as cooling only or heat pump
- Painted options available
- Enhanced aluminum fins
- Copper tubes
- Stainless steel drain pan
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- CFM:
- 200 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- M Series
- Configuration:
- Horizontal Left, Horizontal Right, Vertical
- Depth:
- 14 in
- ETL Listed:
- Yes
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Aluminum, Copper, Stainless Steel
- Max CFM:
- 700 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- UL 1995
- Weight:
- 52 lb
- Width:
- 25 in