3 Ton - Refrigerant - Coil - E-Coating
M Series 3 Ton - Refrigerant - Coil - E-Coating
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- Coating:
- Epoxy
- Coil Type:
- Refrigerant
- Collection:
- M Series
- Configuration:
- Horizontal, Upflow, Vertical
- Depth:
- 13-3/4 in
- Height:
- 17-1/2 in
- MBH:
- 36
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 12.0
- Tonnage:
- 2.5 - 3 Ton
- UL Listed:
- Yes
- Weight:
- 78 lb
- Width:
- 30 in