3.5 Ton - Aluminum and Copper - Hot Water - Coil
M Series 3.5 Ton - Aluminum and Copper - Hot Water - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Can be matched to a blower module for a heating only system or it can be matched with a blower module and cooling module for a system that both heats and cools
- Slide in hot water coil is supplied separately
- 22 gauge galvanized steel construction
- Easy snap latches
- Corrugated aluminum fins mechanically bonded to copper tubes
- Tubes are 1/2 in. diameter on staggered centers
- Each system is pressure tested at the factory
- Full-collar fins provide greater tube-fin contact for excellent heat transfer
Specifications
- A2L Compatible:
- No
- BTU:
- 42000
- CFM:
- 300 ft3/min
- Coil Type:
- Hot Water
- Collection:
- M Series
- Configuration:
- Horizontal Left, Horizontal Right, Upflow, Vertical
- Depth:
- 12 in
- Diameter:
- 1/2 in
- ETL Listed:
- Yes
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Material:
- Aluminum, Copper
- Max CFM:
- 1200 cfm
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 - 5 Ton
- UL Listed:
- No
- Width:
- 38 in