This product requires certification to purchase.

Vertical PLENUM With SPACER & Filter

Unico

Vertical PLENUM With SPACER & Filter

  • Fast #
  • Part #UM2430V1
  • Item #5102060
  • Manufacturer Part #M2430V1
5 out of 5 Customer Rating
Brand image
Unico

Vertical PLENUM With SPACER & Filter

  • Fast #
  • Part #UM2430V1
  • Item #5102060
  • Manufacturer Part #M2430V1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Depth:
17-1/2 in
Duct Plenum Type:
Return Air Plenum
Gauge (metal):
22 ga
Height:
18-1/4 in
Length:
25 in
Material:
Steel
Width:
24 in