Bucket with Wipes (Count of 300)
This product has been replaced by
Manufacturer Part #USGN3300
Bucket with Wipes (Count of 300)
Product Details
Product Details
- Bucket wipes from Unified Safe Guard are made to work, killing COVID-19 in just 5 minutes – twice as fast as the average sanitizing wipe.
- Fast Acting: Our cleaning solution, which is listed on EPA List N* as proven to kill COVID-19, has a 5-minute contact kill time for COVID-19 and all blood pathogenic properties, compared to the 10-minute average.
- Long Lasting: Retain their effectiveness for months, rather than weeks, for a longer shelf life than most wipes.
- Multi-Purpose: Can be used for a wide variety of applications, environments and industries including: kitchen surfaces,countertops and tabletops, desks and computerequipment, and restrooms.
- Easy Refill: Available in alcohol or non-alcohol wipes as well as canisters and soft packs.
- Made in the USA – sourced and manufactured in Chicago, Illinois and available for immediate shipping.
Documents
Specifications
- Application:
- Indoor
- Green Seal Certified:
- No
- Length:
- 7 in
- Package Quantity:
- Bucket of 300
- Product Type:
- Sanitizing Hand Wipes
- Size:
- 7 in x 6 in
- Width:
- 6 in